Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 W, 24 L, 29 H, Cherry

  • Mfr # MKFT4824CH47GY

  • Zoro # G0298343


product price: $506.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
48
Length
24
Height
29
Tabletop Material
Wood|Metal|Plastic
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFT4824CH47GY
Zoro #
G0298343
UPC #
843532055564
Country of Origin
China

Dimensions

Width
48
Length
24
Height
29
Size
48"

Details

Item
Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets
Tabletop Material
Wood|Metal|Plastic
Tabletop Color
Cherry
Frame Color
Grey
Frame Material
Tubular Steel
Finish
Wood|Metal|Plastic
Color
Cherry; Gray
Type
Flip Top Training Table
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes
(1) Table; (2) "M" Chairs
Series
Kobe
Surface Material
Laminate
Chair Color
Grey

Description

FlipTop Trng Table,Kobe 48 In.,2 M Chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.