12x12x1 Pleated Air Filter, Standard Capacity, MERV 8

  • Mfr # 102-700-051

  • Zoro # G1488483


product price:  $5.69
/ea
Sold in multiples of 12 for $68.28

Key Features

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-700-051
Zoro #
G1488483
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x12x1
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Filter Efficiency - Air Filters 70 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, OEM Replacement For (Filters) Not Applicable, Media Color White, Media Area 1.7 sq ft, Pleats per Linear Foot 12, Filters Out Dust, Air Flow @ 300 fpm 300 cfm, Air Flow @ 500 fpm 500 cfm, Initial Resistance @ 300 fpm 0.14 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.