12x20x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8

  • Mfr # 102-031-002

  • Zoro # G1476610


product price:  $6.29
/ea
Sold in multiples of 12 for $75.48

Key Features

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-031-002
Zoro #
G1476610
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x20x1
Nominal Height
20 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Height
19-1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Media Material
Synthetic
Item
Pleated Air Filter
Standards
ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900

Description

Pleated Air Filter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.