12x25x2 Pleated Air Filter, High Capacity, MERV 13

  • Mfr # 102-102-003

  • Zoro # G1478029


product price:  $21.85
/ea
Sold in multiples of 12 for $262.20

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Nominal Height
25 in
Nominal Width
12 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-102-003
Zoro #
G1478029
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x25x2
Nominal Height
25 in
Nominal Width
12 in
Nominal Depth
2 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Item
Pleated Air Filter

Description

Pleated Fltr,HC,MERV13,12 In.x25 In.x2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.