16x16x2 Pleated Air Filter, High Capacity, Synthetic, MERV 13

  • Mfr # 102-102-005

  • Zoro # G1478053


product price:  $22.19
/ea
Sold in multiples of 12 for $266.28

Key Features

Nominal Filter Size
16x16x2
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Air Flow @ 300 fpm
900 cfm
Frame or Header Material
Beverage Board Reinforced with Expanded Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-102-005
Zoro #
G1478053
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x16x2
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in
Actual Height
15 1/2 in
Actual Depth
1 3/4 in
Actual Width
15 1/2 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Air Flow @ 300 fpm
900 cfm
Frame or Header Material
Beverage Board Reinforced with Expanded Metal
Media Material
Synthetic
Item
Pleated Air Filter
Max. Temp.
200 Degrees F
Max. Velocity
500 fpm
Standards
ASHRAE Test Standard 52.2-2012
Final Recommended Resistance
1 in wc
Media Area
7 sq ft
Media Color
Green
Style - Air Filters
Panel
Air Flow @ 500 fpm
900 cfm
Common Applications
General Use
Pleats per Linear Foot
15
Initial Resistance @ 500 fpm
0.29 in wc
Air Flow @ 625 fpm
1,125 cfm

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x16x2, Filter Efficiency - Air Filters 90 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, OEM Replacement For (Filters) Not Applicable, Media Color White, Media Area 7 sq ft, Pleats per Linear Foot 15, Filters Out Dust, Air Flow @ 300 fpm 550 cfm, Air Flow @ 500 fpm 900 cfm, Air Flow @ 625 fpm 1,125 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.