16x25x4 Pleated Air Filter, Standard Capacity, MERV 11

  • Mfr # 102-499-026

  • Zoro # G1489439


product price:  $16.19
/ea
Sold in multiples of 6 for $97.14

Key Features

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-499-026
Zoro #
G1489439
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

Pleated Filter,Std,MERV11,16 In.x25 In.x4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.