24x24x2 Pleated Air Filter, High Capacity, Synthetic, MERV 8
Mfr # 102-701-022
Zoro # G1477003
product price:Â $8.55
/ea
Sold in multiples of 12 for $102.60
Key Features
Nominal Filter Size
24x24x2
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Air Flow @ 300 fpm
2,000 cfm
Frame or Header Material
Beverage Board Reinforced with Expanded Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102-701-022
Zoro #
G1477003
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
24x24x2
Actual Filter Size
23-3/8 in x 1-3/4 in x 1-3/4 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
2 in
Length
23.38"
Actual Height
1-3/4 in
Actual Width
23-3/8 in
Actual Depth
1-3/4 in
Details
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Air Flow @ 300 fpm
2,000 cfm
Frame or Header Material
Beverage Board Reinforced with Expanded Metal
Media Material
Synthetic
Item
Pleated Air Filter
Standards
ASHRAE Test Standard 52.2-2012
Common Applications
Food Processing
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 70 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, OEM Replacement For (Filters) Not Applicable, Media Color White, Media Area 16.1 sq ft, Filters Out Dust, Air Flow @ 300 fpm 1,200 cfm, Filter Frame Color White, Gasket Location None, Gasket Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.