24x30x1 Pleated Air Filter, Standard Capacity, MERV 8

  • Mfr # 102-041-013

  • Zoro # G1489089


product price:  $9.89
/ea
Sold in multiples of 12 for $118.68

Key Features

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-041-013
Zoro #
G1489089
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x30x1
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

The KOCH FILTER - 102-041-013 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter has been designed to capture dust, pollen, and other airborne particles effectively. It plays a crucial role in enhancing indoor air quality while simultaneously safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures that your HVAC system operates at its peak performance and contributes to maintaining a healthy working environment.
Key features of the KOCH FILTER - 102-041-013 include:

  • Nominal Filter Size: With dimensions of 24 inches by 30 inches by 1 inch, this size is used as a standard measure for compatibility with specific equipment or systems.

  • Performance Rating: The MERV (Minimum Efficiency Reporting Value) rating of 8 indicates its efficiency in trapping airborne particles such as dust, pollen, mold spores among others; higher MERV ratings signify greater filtration performance.

  • Odor Removal: Apart from filtering out physical contaminants from the air, it also possesses odor removal capabilities which help eliminate unpleasant smells thereby improving overall air quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.