Antimicrobial Pnl Filter, 12x264-275, MV8 (Discontinued)
- Mfr # 135-1224-11
- Zoro # G1513771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
135-1224-11
Zoro #
G1513771
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Filter Size
12x264
Nominal Height
12"
Nominal Width
264"
Actual Filter Size
11-1/2x23-1/2
Actual Height
11-1/2"
Actual Width
23-1/2"
Details
Item
Antimicrobial Panel Filter
Air Flow @ 300 fpm
600 cfm
Media Material
Synthetic, Durable Steel Internal Support Wire
Performance Rating (MERV)
8
Filter Efficiency - Air Filters
88.79%
Max. Velocity
400 fpm
Initial Resistance @ 300 fpm
0.25" WC
Standards
ASHRAE Test Standard 52.2-2012
Description
Antimicrobial Pnl Filter,12x264-275,MV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.