Antimicrobial Pnl Filter, 20x40-42, MV8

  • Mfr # 135-2020-02

  • Zoro # G1515512


product price:  $11.95
/ea
Sold in multiples of 12 for $143.40

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
20x40
Nominal Height
20"
Nominal Width
40"
Actual Filter Size
19-1/2x19-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
135-2020-02
Zoro #
G1515512
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x40
Nominal Height
20"
Nominal Width
40"
Actual Filter Size
19-1/2x19-1/2
Actual Height
19-1/2"
Actual Width
19-1/2"

Details

Item
Antimicrobial Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Filter Efficiency - Air Filters
88.79%
Air Flow @ 300 fpm
833 cfm
Initial Resistance @ 300 fpm
0.25" WC
Performance Rating (MERV)
8

Description

Antimicrobial Pnl Filter,20x40-42,MV8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.