Fiberglass Panel, Disp, C and I, 16"x25"x1"

  • Mfr # 274-160-250

  • Zoro # G1475551


product price:  $3.25
/ea
Sold in multiples of 12 for $39.00

Key Features

Media Material
Fiberglass
Nominal Filter Size
16x25x1
Nominal Depth
1"
Nominal Height
25"
Nominal Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274-160-250
Zoro #
G1475551
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x1
Nominal Depth
1"
Nominal Height
25"
Nominal Width
16"

Details

Item
Disposable Panel Filter
Media Material
Fiberglass
Max. Velocity
300 fpm
Initial Resistance @ 300 fpm
0.05" WC

Description

Fiberglass Panel,Disp,C and I,16 In.x25 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.