Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x24x4 Pleated Air Filter, Standard Capacity, MERV 11

  • Mfr # 102-499-023

  • Zoro # G1489341


product price: $12.19
/ea
Sold in multiples of 6 for $73.14

Key Features

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-499-023
Zoro #
G1489341
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x4
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
4 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

The KOCH FILTER - 102-499-023 is a Pleated Air Filter, an essential component for heating and cooling systems. This filter is specifically designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. Its primary function is to enhance indoor air quality while ensuring the optimal performance of HVAC systems in industrial settings.
Key features of this product include:

  • Nominal Filter Size: With dimensions measuring approximately 12 inches by 24 inches by 4 inches, this size specification ensures compatibility with specific equipment or systems.

  • Performance Rating: The filter boasts a MERV rating of 11, indicating its high efficiency in trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating signifies superior filtration performance which contributes significantly towards maintaining a healthy environment within industrial premises.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.