Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x24x6 Pleated Air Filter, High Capacity, MERV 13 MERV 13

  • Mfr # 102-714-036

  • Zoro # G1478169


product price: $65.15
/ea
Sold in multiples of 8 for $521.20

Key Features

Performance Rating
MERV 13
MERV
13
Nominal Filter Size
12x24x6
Nominal Width
24 in
Nominal Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-714-036
Zoro #
G1478169
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x6
Nominal Width
24 in
Nominal Depth
6 in
Nominal Height
12 in

Details

Performance Rating
MERV 13
MERV
13
Item
Pleated Air Filter
Air Filter Capacity
High Capacity

Description

Pleated Fltr,HC,MERV13,12 In.x24 In.x6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.