14x20x2 Pleated Air Filter, High Capacity, Synthetic, MERV 11

  • Mfr # 102-500-013

  • Zoro # G1477432


product price: $9.89
/ea
Sold in multiples of 12 for $118.68

Key Features

Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Media Material
Synthetic
Actual Filter Size
13-1/2 in x 1-3/4 in x 2 in
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-500-013
Zoro #
G1477432
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
14x20x2
Actual Filter Size
13-1/2 in x 1-3/4 in x 2 in
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
2 in
Actual Height
1-3/4 in
Actual Depth
2 in
Actual Width
13-1/2 in

Details

Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Media Material
Synthetic
Item
Pleated Air Filter
Air Filter Media Type
Synthetic
Standards
ASHRAE Test Standard 52.2-2012

Description

Pleated Fltr,HC,MERV11,14 In.x20 In.x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.