Zoro Homepage

16x24x2 Pleated Air Filter, High Capacity, MERV 8

  • Mfr # 102-701-053

  • Zoro # G1476979


product price: $7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Nominal Filter Size
16x24x2
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Actual Filter Size
15-1/2 in x 1-3/4 in x 1-3/4 in
Nominal Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-701-053
Zoro #
G1476979
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x24x2
Actual Filter Size
15-1/2 in x 1-3/4 in x 1-3/4 in
Nominal Height
24 in
Nominal Width
16 in
Nominal Depth
2 in
Actual Height
1-3/4 in
Actual Width
15-1/2 in
Actual Depth
1-3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Item
Pleated Air Filter
Standards
ASHRAE Test Standard 52.2-2012

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.