Zoro Homepage

18x18x2 Pleated Air Filter, Standard Capacity, MERV 8

  • Mfr # 102-042-007

  • Zoro # G1488827


product price: $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-042-007
Zoro #
G1488827
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
18x18x2
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

The KOCH FILTER - 102-042-007 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap airborne particles such as dust and pollen, thereby protecting the system's equipment from potential damage caused by these contaminants. It plays a crucial role in maintaining indoor air quality and ensuring the optimal performance of HVAC systems within industrial settings.
Key features of this product include:

  • Nominal Filter Size: With dimensions of 18 in x 18 in x 2 in, this size ensures compatibility with specific equipment or systems.

  • Performance Rating: The filter has a MERV rating of 8, indicating its efficiency at trapping airborne particles including dust, pollen, mold spores among others. A higher MERV rating signifies greater filtration performance.
    Please note that regular replacement of this filter is necessary for maintaining its effectiveness and the overall healthiness of your working environment.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.