Zoro Homepage

24x24x2 Pleated Air Filter, High Capacity, MERV 8

  • Mfr # 102-701-122

  • Zoro # G1479018


product price: $36.59
/ea
Sold in multiples of 12 for $439.08

Key Features

Nominal Filter Size
24x24x2
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Nominal Height
24 in
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-701-122
Zoro #
G1479018
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x2
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Item
Pleated Air Filter

Description

High Cap Pleat,HD,MERV8,24 In.x24 In.x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.