Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24x24x6 Pleated Air Filter, High Capacity, MERV 13 MERV 13

  • Mfr # 102-714-041

  • Zoro # G1478519


product price: $91.49
/ea
Sold in multiples of 4 for $365.96
Free Shipping & Returns

Key Features

Performance Rating
MERV 13
Nominal Width
24 in
MERV
13
Nominal Depth
6 in
Nominal Filter Size
24x24x6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-714-041
Zoro #
G1478519
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Depth
6 in
Nominal Filter Size
24x24x6
Nominal Height
24 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter
MERV
13
Air Filter Capacity
High Capacity

Description

Pleated Fltr,HC,MERV13,24 In.x24 In.x6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.