Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24x24x6 Pleated Air Filter, High Capacity, MERV 8 MERV 8

  • Mfr # 102-701-041

  • Zoro # G1477058


product price: $29.75
/ea
Sold in multiples of 4 for $119.00

Key Features

Actual Filter Size
23-3/8 in x 5-3/4 in x 6 in
Performance Rating
MERV 8
Actual Height
23-3/8 in
Actual Width
5-3/4 in
Standards
ASHRAE Test Standard 52.2-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-701-041
Zoro #
G1477058
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
23-3/8 in x 5-3/4 in x 6 in
Actual Height
23-3/8 in
Actual Width
5-3/4 in
Nominal Width
6 in
Length
23.38"
Nominal Height
24 in
Height
23.38"
Width
5-3/4"
Nominal Filter Size
24x24x6
Nominal Depth
6 in

Details

Performance Rating
MERV 8
Standards
ASHRAE Test Standard 52.2-2012
Item
Pleated Air Filter
MERV
8
Air Filter Capacity
High Capacity

Description

Pleated Fltr,HC,MERV8,24 In.x24 In.x6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.