Zoro Homepage

24x30x2 Pleated Air Filter, Standard Capacity, MERV 11

  • Mfr # 102-092-011

  • Zoro # G1489859


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-092-011
Zoro #
G1489859
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x30x2
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

Pleated Filter,Std,MERV11,24 In.x30 In.x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.