Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x29x4 Pleated Air Filter, Standard Capacity, MERV 8

  • Mfr # 102-044-010

  • Zoro # G1489183


product price: $21.19
/ea
Sold in multiples of 6 for $127.14

Key Features

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Nominal Height
29 in
Nominal Width
25 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-044-010
Zoro #
G1489183
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
25x29x4
Nominal Height
29 in
Nominal Width
25 in
Nominal Depth
4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

Pleated Filter,Std,MERV8,25 In.x29 In.x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.