Zoro Homepage

29x30x2 Pleated Air Filter, High Capacity, MERV 13

  • Mfr # 102-102-032

  • Zoro # G1478430


product price: $58.59
/ea
Sold in multiples of 10 for $585.90

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Nominal Height
30 in
Nominal Width
29 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-102-032
Zoro #
G1478430
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
29x30x2
Nominal Height
30 in
Nominal Width
29 in
Nominal Depth
2 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Item
Pleated Air Filter

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Filter Efficiency - Air Filters 90 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, OEM Replacement For (Filters) Not Applicable, Media Color White, Media Area 25.75 sq ft, Filters Out Dust, Air Flow @ 300 fpm 1,755 cfm, Filter Frame Color White, Gasket Location None, Gasket Material None, Nominal Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.