Shop KOCH FILTER
Create Account
4004503-M8234 Heavy Duty Twisted Clevis, 3.5 x 0.937
- Mfr # 6440572
- Zoro # G124194057
product price:Â
$
38.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6440572
- Zoro #
- G124194057
- UPC #
- -
- Country of Origin
- China
Description
Twisted clevises industrial big orange body size 3/4 inches work load limit No. s - 12,000. Twisted clevises industrial big orange body size 3/4 inches work load limit No. s - 12,000. 3/4 inch, twisted clevis forged black hitch pin, 3-1/2 inch usable length, maximum load 12,000 lbs, forged, heat treated, black powder coat, forger t-handle, alloy pin. Useable length - 4004503 3-1/2 inch, 4004543 3 inch, 4004553 3-7/8 inch, 4004563 4-1/4 inch, 4004593 5 inch. Specifications Size: 3.5 x 0.937. Weight: 2.34.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.