Shop SPRAYWAY
See all product information
Create Account
Cleaner, 11 fl oz, PK12
- Mfr # 1000057598
- Zoro # G723744516
product price:Â
$
56.49
/pk of 12, $4.71/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Form
Aerosol
Container Type
Aerosol Spray Can
Color
Clear
Series
Tire
Base Type
Solvent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1000057598
- Zoro #
- G723744516
- UPC #
- 041911575980
- Country of Origin
- United States
- Item
- Cleaner
- Product Form
- Aerosol
- Container Type
- Aerosol Spray Can
- Color
- Clear
- Series
- Tire
- Base Type
- Solvent
- Biodegradable
- Not Biodegradable
- Cleaner Type
- Tire, Wheel and Rim Cleaners
- Removes
- Dust and Dirt, Light Road Film, Mild Grease Residue
- Use Location
- Exterior
- Butyl-Free
- Butyl-Free
- VOC Content Weight Percentage
- 35 %
- Standards
- VOC Compliant
- Compatible Surface Material
- Plastic, Vinyl
- Wire Color
- Clear
Dimensions
- Container Size
- 11 fl oz
Description
Cleaner, Cleaner Type Tire, Wheel and Rim Cleaners, Base Type Solvent, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 11 fl oz, Use Location Exterior, Compatible Surface Material Plastic, Vinyl, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, Includes Not Applicable, VOC Content Weight Percentage 35 Percent, Standards VOC Compliant, Removes Dust and Dirt, Light Road Film, Mild Grease Residue, Series Tire, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.