Zoro Homepage

Antimicrobial Pnl Filter, 12Wx24L, MERV8

  • Mfr # 135-1224-01

  • Zoro # G1513388


product price: $5.65
/ea
Sold in multiples of 24 for $135.60

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
12x24
Nominal Height
12"
Nominal Width
24"
Actual Filter Size
11-1/2x23-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-1224-01
Zoro #
G1513388
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24
Nominal Height
12"
Nominal Width
24"
Actual Filter Size
11-1/2x23-1/2
Actual Height
11-1/2"
Actual Width
23-1/2"

Details

Item
Antimicrobial Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Initial Resistance @ 300 fpm
0.25" WC
Filter Efficiency - Air Filters
88.79%
Air Flow @ 300 fpm
600 cfm

Description

Antimicrobial Pnl Filter,12Wx24L,MERV8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.