Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Pnl Filter, 24x72-75, MV8

  • Mfr # 135-2424-03

  • Zoro # G1516529


product price: $22.19
/ea
Sold in multiples of 8 for $177.52

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
24x72
Nominal Height
24"
Nominal Width
72"
Actual Filter Size
23-1/2x23-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-2424-03
Zoro #
G1516529
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x72
Nominal Height
24"
Nominal Width
72"
Actual Filter Size
23-1/2x23-1/2
Actual Height
23-1/2"
Actual Width
23-1/2"

Details

Item
Antimicrobial Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Filter Efficiency - Air Filters
88.79%
Performance Rating (MERV)
8
Initial Resistance @ 300 fpm
0.25" WC
Air Flow @ 300 fpm
1200 cfm

Description

Antimicrobial Pnl Filter,24x72-75,MV8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.