Zoro Homepage

Fbrgls Media Filter, NH, MERV10, 24"x24"x6"

  • Mfr # 112-603-003

  • Zoro # G1486788


product price: $70.39
/ea
Sold in multiples of 2 for $140.78

Key Features

Performance Rating
MERV 10
Nominal Depth
6 in
Nominal Filter Size
24x24x6
Nominal Height
24 in
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-603-003
Zoro #
G1486788
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
6 in
Nominal Filter Size
24x24x6
Nominal Height
24 in
Nominal Width
24 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

Fbrgls Media Filter,NH,MERV10,24 In.x24 In.x6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.