Fiberglass Filter, SH, MERV15, 12"x24"x12"
Mfr # 112-660-002
Zoro # G1488267
product price: $81.29
/eaSold in multiples of 2 for $162.58
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112-660-002
Zoro #
G1488267
UPC #
-
Country of Origin
United States
Details
Item
Fiberglass Filter,SH,MERV15,12"x24"x12"
Description
Cartridge Air Filter, Performance Rating MERV 15, Filter Efficiency - Air Filters 95 Percent, Media Material Polyester, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 24 sq ft, Media Separator Construction Plastic, Filters Out Dust, Air Flow @ 300 fpm 600 cfm, Initial Resistance @ 300 fpm 0.4 in wc, Recommended Final Resistance 1.5 in wc, Max. Temp. 180 Degrees F, Max. Velocity 500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.