Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fibrgls Panel, Disp, C and I, 16"x22.25"x1"

  • Mfr # 274-160-222

  • Zoro # G1475579


product price: $3.95
/ea
Sold in multiples of 12 for $47.40

Key Features

Media Material
Fiberglass
Nominal Filter Size
22-1/4x16x1
Nominal Depth
1"
Nominal Height
22-1/4"
Nominal Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274-160-222
Zoro #
G1475579
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
22-1/4x16x1
Nominal Depth
1"
Nominal Height
22-1/4"
Nominal Width
16"

Details

Item
Disposable Panel Filter
Media Material
Fiberglass
Max. Velocity
300 fpm
Initial Resistance @ 300 fpm
0.05" WC

Description

Fibrgls Panel,Disp,C and I,16 In.x22.25 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.