Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Panel, 3-Ply, 10Wx20L, MERV8

  • Mfr # 133-1020-01

  • Zoro # G1517448


product price: $6.15
/ea
Sold in multiples of 24 for $147.60

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
10x20
Nominal Height
10"
Nominal Width
20"
Actual Filter Size
9-1/2x19-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-1020-01
Zoro #
G1517448
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
10x20
Nominal Height
10"
Nominal Width
20"
Actual Filter Size
9-1/2x19-1/2
Actual Height
9-1/2"
Actual Width
19-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Filter Efficiency - Air Filters
88.79%
Air Flow @ 300 fpm
417 cfm
Performance Rating (MERV)
8
Initial Resistance @ 300 fpm
0.19" WC

Description

Filter Panel,3-Ply,10Wx20L,MERV8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.