Zoro Homepage

Final Filter, MERV14, SH, 24"x24"x12"

  • Mfr # 110-730-001

  • Zoro # G1484712


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-730-001
Zoro #
G1484712
UPC #
-
Country of Origin
United States

Details

Item
Final Filter,MERV14,SH,24"x24"x12"

Description

Cartridge Air Filter, Performance Rating MERV 14, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 108 sq ft, Media Separator Construction Aluminum, Filters Out Dust, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm, Recommended Final Resistance 1.5 in wc, Max. Temp. 350 Degrees F, Max. Velocity 500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.