Zoro Homepage

HEPA, Filter, Galv, 23-3/8x23-3/8x11-1/2"HC

  • Mfr # H64A2X1

  • Zoro # G1505161


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket
Air Flow @ 300 fpm
1,900 cfm
Actual Height
23 3/8 in
Actual Width
23 3/8 in
Media Area
275 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H64A2X1
Zoro #
G1505161
UPC #
-
Country of Origin
United States

Dimensions

Actual Height
23 3/8 in
Actual Width
23 3/8 in
Nominal Depth
12 in
Actual Depth
11 1/2 in
Nominal Width
24 in
Nominal Height
24 in

Details

Item
Air Filter
Includes
Gasket
Air Flow @ 300 fpm
1,900 cfm
Media Area
275 sq ft
Filter Efficiency
99.97 %
Frame Material
Steel
Media Material
Fiberglass
Standards
ASHRAE 52.2 Test Method, UL Listed
Includes Frame
Frame Included
Number of Layers
1
Filter Type
Pleated
Filters Out
Particles
Compatible Manufacturer Model Number
102-790-022, T27200-001
Filters Down To
0.3 micron
Number of Filters
1

Description

Filter Efficiency - Air Filters 99.97 Percent, Media Material Fiberglass, Frame or Header Material Steel, Media Area 275 sq ft, Filters Out Particles, Removes Particles Down To 0.3 to 1.0 micron, Air Flow @ 300 fpm 1,900 cfm, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 12 in, Actual Height 23 3/8 in, Actual Width 23 3/8 in, Actual Depth 11 1/2 in, Includes Gasket, Standards ASHRAE 52.2 Test Method, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.