Filter, HEPA99.97, Prtcl, 24x24x12
- Mfr # H66G1X1
- Zoro # G1505712
product price:Â
$
302.99
/ea
Key Features
Includes
Gasket
Media Area
152 sq ft
Actual Depth
11 1/2 in
Performance Rating
Not Rated
Actual Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H66G1X1
- Zoro #
- G1505712
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- Includes
- Gasket
- Media Area
- 152 sq ft
- Performance Rating
- Not Rated
- Frame Material
- Paperboard
- Media Material
- Fiberglass
- Standards
- ASHRAE 52.2 Test Method, UL Listed
- Air Flow @ 300 fpm
- 1,050 cfm
- Filter Efficiency
- 99.97 %
- Filters Down To
- 0.3 micron
- Includes Frame
- Frame Included
- Number of Filters
- 1
- Filters Out
- Particles
- Filter Type
- Pleated
- Number of Layers
- 1
- Compatible Manufacturer Model Number
- 102-790-022
Dimensions
- Actual Depth
- 11 1/2 in
- Actual Height
- 24 in
- Nominal Depth
- 12 in
- Nominal Height
- 24 in
- Nominal Width
- 24 in
- Actual Width
- 24 in
Description
Air Filter, Filter Type Pleated, Performance Rating Not Rated, Actual Depth 11 1/2 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number [NEW] 165W43, Compatible Manufacturer Model Number 102-790-022, Number of Filters 1, Media Material Fiberglass, Nominal Depth 12 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 0.3 micron, Filters Out Particles, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm 1,050 cfm, Frame Material Paperboard, Includes Gasket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.