Shop BRIGHT DYES
See all product information
Create Account
WaterTracerDye, Org, 1.35 g, PK200
- Mfr # 101106
- Zoro # G3984775
product price:Â
$
54.29
/pk of 200, $0.27/ea
Key Features
Color
Orange
Standards
ANSI 60, CAN 60, NSF 60
Dissolves
3 to 6 min
Application
Water Tracing and Leak Detection Dye
Size
200 Tablets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101106
- Zoro #
- G3984775
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Tracer Dye
- Color
- Orange
- Standards
- ANSI 60, CAN 60, NSF 60
- Dissolves
- 3 to 6 min
- Application
- Water Tracing and Leak Detection Dye
- Concentration @ 1 PPM
- 35 gal/Tablet
- Features
- Easy to Handle, May be Used for Visual Ultraviolet and Fluorometric Inspections, Resistant to the Absorption of Suspended Matter, Unitized Dosage - No Measuring Required
- Coverage
- 35 gal (Strong Visual), 350 gal (Light Visual)
- Dye Type
- Water Tracing Dye
- NSF Certified
- Yes
- Form
- Tablet
- Detectability
- 100 ppb
- Fluorescent
- Fluorescent
- Dissolution Time
- 3 to 6 min
- Storage Temperature - Minimum
- 10 Degrees C
- Volume
- 1.35 g
- Container Type
- Tub
- Shelf Life
- 48 mo
- Chemical Grade
- Lab
- Storage Temperature - Maximum
- 27 Degrees C
- Solubility Type
- Water
- Quantity
- 200
- Container Material
- Plastic
- Product Type
- Dye
Dimensions
- Size
- 200 Tablets
- Container Size
- 1.35 g
Description
Dye Tracer Tablet, Fluorescent Orange, 200 Tablets, Concentration 35 Gallons/Tablet, Application 0 to 50,000 Gallons, Standards Certified NSF60 Safe For Use in Drinking Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.