Zoro Homepage

MiniPleat Filter, 2V, MERV14, 24"x12"x12"

  • Mfr # 111-501-103

  • Zoro # G1474413


product price: $82.59
/ea
Sold in multiples of 2 for $165.18
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-501-103
Zoro #
G1474413
UPC #
-
Country of Origin
United States

Details

Item
MiniPleat Filter,2V,MERV14,24"x12"x12"

Description

V-Bank Air Filter, Performance Rating MERV 14, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 2, Gasket Location None, Gasket Material None, Filters Out Dirt, Air Flow @ 300 fpm 600 cfm, Recommended Final Resistance 1.5 in wc, Nominal Height 12 in, Nominal Width 24 in, Nominal Depth 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.