Zoro Homepage

Mulit-Pleat Pleated Air Filter, 11.5x11.5x2

  • Mfr # P8H2-114-114

  • Zoro # G110369940


product price: $21.19
/ea

Key Features

Air Filter Capacity
High Capacity
Nominal Height
11-1/2 in
Nominal Width
11-1/2 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8H2-114-114
Zoro #
G110369940
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
11-1/2x11-1/2x2
Nominal Height
11-1/2 in
Nominal Width
11-1/2 in
Nominal Depth
2 in

Details

Air Filter Capacity
High Capacity
Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.