Zoro Homepage

Mulit-Pleat Pleated Air Filter, 8x22x1

  • Mfr # 8X22X1PL

  • Zoro # G710369937


product price: $16.75
/ea

Key Features

Nominal Filter Size
8x22x1
Nominal Height
22 in
Nominal Width
8 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X22X1PL
Zoro #
G710369937
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
8x22x1
Nominal Height
22 in
Nominal Width
8 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.