Shop KOCH FILTER

Filter Panel, 3-Ply, 12Wx24L, MERV8

  • Mfr # 133-1224-24

  • Zoro # G1517588


product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
12x576
Nominal Height
12"
Nominal Width
576"
Actual Filter Size
11-1/2x23-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
133-1224-24
Zoro #
G1517588
UPC #
-
Country of Origin
United States
Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Initial Resistance @ 300 fpm
0.19" WC
Filter Efficiency - Air Filters
88.79%
Performance Rating (MERV)
8
Air Flow @ 300 fpm
600 cfm

Description

Filter Panel,3-Ply,12Wx24L,MERV8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.