13x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-132151
- Zoro # G424172595
product price:Â
$
58.99
/pk of 6, $9.83/ea
Key Features
Frame or Header Material
Pleated
Nominal Depth
1 in
Air Filter Capacity
High
Actual Height
21-1/2 in
Nominal Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-132151
- Zoro #
- G424172595
- UPC #
- 810091185957
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 21-1/2 in
- Nominal Width
- 13 in
- Actual Width
- 13 in
- Nominal Height
- 21-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 13" x 21.5" x 1"
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.