Filter Panel, 3-Ply, 20Wx20L, MERV7

  • Mfr # 132-2020-24

  • Zoro # G1518111


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
20X480
Nominal Height
20"
Nominal Width
480"
Actual Filter Size
19-1/2x19-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132-2020-24
Zoro #
G1518111
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20X480
Nominal Height
20"
Nominal Width
480"
Actual Filter Size
19-1/2x19-1/2
Actual Height
19-1/2"
Actual Width
19-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Filter Efficiency - Air Filters
89.76%
Air Flow @ 300 fpm
833 cfm
Performance Rating (MERV)
7
Initial Resistance @ 300 fpm
0.24" WC

Description

Filter Panel,3-Ply,20Wx20L,MERV7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.