Filter Panel, 3-Ply, 20Wx25L, MERV8

  • Mfr # 133-2025-01

  • Zoro # G1518330


product price:  $7.85
/ea
Sold in multiples of 24 for $188.40
Item requires special delivery charges. A $2.29 per item surcharge will be applied.

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
20x25
Nominal Height
20"
Nominal Width
25"
Actual Filter Size
19-1/2x24-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133-2025-01
Zoro #
G1518330
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25
Nominal Height
20"
Nominal Width
25"
Actual Filter Size
19-1/2x24-1/2
Actual Height
19-1/2"
Actual Width
24-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Performance Rating (MERV)
8
Air Flow @ 300 fpm
1050 cfm
Filter Efficiency - Air Filters
88.79%
Initial Resistance @ 300 fpm
0.19" WC

Description

Filter Panel,3-Ply,20Wx25L,MERV8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.