Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Filter, 3-Ply, 12x144-150, MERV8

  • Mfr # 133-1224-06

  • Zoro # G1519688


product price: $32.99
/ea
Sold in multiples of 4 for $131.96

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
12x144
Nominal Height
12"
Nominal Width
144"
Actual Filter Size
11-1/2x23-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-1224-06
Zoro #
G1519688
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x144
Nominal Height
12"
Nominal Width
144"
Actual Filter Size
11-1/2x23-1/2
Actual Height
11-1/2"
Actual Width
23-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Performance Rating (MERV)
8
Filter Efficiency - Air Filters
88.79%
Initial Resistance @ 300 fpm
0.19" WC
Air Flow @ 300 fpm
600 cfm

Description

Panel Filter,3-Ply,12x144-150,MERV8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.