Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Filter, 3-Ply, 24x72-75, MERV7

  • Mfr # 132-2424-03

  • Zoro # G1525157


product price: $19.49
/ea
Sold in multiples of 8 for $155.92
Additional $5.63 delivery surcharge applies per item.
See details

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
24x72
Nominal Height
24"
Nominal Width
72"
Actual Filter Size
23-1/2x23-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132-2424-03
Zoro #
G1525157
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x72
Nominal Height
24"
Nominal Width
72"
Actual Filter Size
23-1/2x23-1/2
Actual Height
23-1/2"
Actual Width
23-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Performance Rating (MERV)
7
Air Flow @ 300 fpm
1200 cfm
Filter Efficiency - Air Filters
89.76%
Initial Resistance @ 300 fpm
0.24" WC

Description

Panel Filter,3-Ply,24x72-75,MERV7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.