Zoro Homepage

Panel Filter, 4-Ply, 16x80-84, MERV11

  • Mfr # 134-1620-04

  • Zoro # G1527832


product price: $22.99
/ea
Sold in multiples of 6 for $137.94

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
16x80
Nominal Height
16"
Nominal Width
80"
Actual Filter Size
15-1/2x19-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134-1620-04
Zoro #
G1527832
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x80
Nominal Height
16"
Nominal Width
80"
Actual Filter Size
15-1/2x19-1/2
Actual Height
15-1/2"
Actual Width
19-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Performance Rating (MERV)
11
Air Flow @ 300 fpm
667 cfm
Initial Resistance @ 300 fpm
0.34" WC
Filter Efficiency - Air Filters
92.53%

Description

Panel Filter,4-Ply,16x80-84,MERV11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.