Zoro Homepage

Pleated Air Filter Box, 24x24x12 , 80-85 EFF

  • Mfr # 110-722-001

  • Zoro # G500419804


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
12 in
Nominal Width
24 in
Nominal Height
24 in
Nominal Filter Size
24x24x12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-722-001
Zoro #
G500419804
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
12 in
Nominal Width
24 in
Nominal Height
24 in
Nominal Filter Size
24x24x12

Details

Item
Pleated Air Filter

Description

Pleated Air Filter

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.