Zoro Homepage

Pleated Air Filter Box, 24x24x4

  • Mfr # 120-730-001

  • Zoro # G000419878


product price: $125.99
/ea
Sold in multiples of 3 for $377.97
Free Shipping & Returns

Key Features

Nominal Filter Size
24x24x4
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-730-001
Zoro #
G000419878
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x4
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Description

Minipleat Air Filter, Performance Rating MERV 14, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Area 120 sq ft, Media Separator Construction Glue, Filters Out Dust, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm, Initial Resistance @ 500 fpm 0.68 in wc, Recommended Final Resistance 1.5 in wc, Max. Temp. 150 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.