Zoro Homepage

Pleated Air Filter Box, 24x24x6

  • Mfr # 112-600-003

  • Zoro # G400419898


product price: $83.39
/ea
Sold in multiples of 2 for $166.78
Free Shipping & Returns

Key Features

Nominal Height
24 in
Nominal Filter Size
24x24x6
Nominal Depth
6 in
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-600-003
Zoro #
G400419898
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
24 in
Nominal Filter Size
24x24x6
Nominal Depth
6 in
Nominal Width
24 in

Details

Item
Pleated Air Filter

Description

Pleated Air Filter

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.