Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Filter, Disposabl, C and I, 12"x25"x1"

  • Mfr # 284-120-250

  • Zoro # G1475947


product price: $4.59
/ea
Sold in multiples of 12 for $55.08

Key Features

Media Material
Polyester
Nominal Filter Size
25x12x1
Nominal Depth
1"
Nominal Height
25"
Nominal Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-120-250
Zoro #
G1475947
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
25x12x1
Nominal Depth
1"
Nominal Height
25"
Nominal Width
12"

Details

Item
Disposable Panel Filter
Media Material
Polyester
Max. Velocity
300 fpm
Initial Resistance @ 300 fpm
0.16" WC

Description

Poly Filter,Disposabl,C and I,12 In.x25 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.