Zoro Homepage

Poly Fltr, Disposab, C and I, 16"x22.25"x1"

  • Mfr # 284-160-222

  • Zoro # G1476069


product price: $4.65
/ea
Sold in multiples of 12 for $55.80

Key Features

Media Material
Polyester
Nominal Filter Size
22-1/4x16x1
Nominal Depth
1"
Nominal Height
22-1/4"
Nominal Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-160-222
Zoro #
G1476069
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
22-1/4x16x1
Nominal Depth
1"
Nominal Height
22-1/4"
Nominal Width
16"

Details

Item
Disposable Panel Filter
Media Material
Polyester
Max. Velocity
300 fpm
Initial Resistance @ 300 fpm
0.17" WC

Description

Poly Fltr,Disposab,C and I,16 In.x22.25 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.