Zoro Homepage

Syn Media Filter, NH, MERV11, 12"x24"x6"

  • Mfr # 112-653-004

  • Zoro # G1486812


product price: $59.85
/ea
Sold in multiples of 4 for $239.40

Key Features

Performance Rating
MERV 11
Nominal Depth
6 in
Nominal Width
24 in
Nominal Filter Size
12x24x6
Nominal Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-653-004
Zoro #
G1486812
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
6 in
Nominal Width
24 in
Nominal Filter Size
12x24x6
Nominal Height
12 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Syn Media Filter,NH,MERV11,12 In.x24 In.x6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.